Beli bits holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Set Mata Bor Assortment Storage Case (Drill Bit Set)Deskripsi:Consisting of: S 2 bitsL = 25 mm (60 pcs): PH 1 x 3, PH 2 x 6, PH 3 x 3, PZ 1 x 3, PZ 2 x 6, PZ 3 x 3, SL 4 x 3, SL 6 x 3, H 4 x 3, H 5 x 3, H 6 x 3, T 10 x 3, T 15 x 3, T 20 x 3, T 25 x 3, T 27 x 3, T 30 x 3, T 40 x 3L = 75 mm (9 pcs): one each of PH 1, PH 2, PH 3, PZ 1, PZ 2; SL 4, SL 6; T 20, T 251 x magnetic bit holder; 1 x magnetic quick-change bit holderBits made of chrome vanadium steel (S2 quality); bits with colour coding: for fast and simple detection of the suitable bit; magnetic quick-change bit holder + magnetic bit holder; high-quality, robust box in special Metabo design, with extendable Euro ho
- METABO Core Drill HSS (Mata Bor Jet Broach)Deskripsi:With Weldon shank 19 mm (3/4inch)Insert only with suitable centring pinSuitable for steel, cast steel, non-ferrous metals and alloys
- METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)Deskripsi:Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)atribut:
- Max. Impact Rate (bpm): 21000
- Uncertainty of Measurement K (m/s²): 1.5
- Adjustable Torque (N m): 0.5-5
- Battery Voltage (V): 12
- Chuck Capacity (mm): 1.5-10
- Drill Masonry (Ømm): 10
- Drill Steel (Ømm): 10
- METABO Impact Drill (Mesin Bor Beton)Deskripsi:-Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
- METABO Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:-Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Set Mata Bor HSS-CO (Drill Bit Set)Deskripsi:Precision spiral drill bit made of cobalt-alloyed high-grade high-speed steel according to DIN 338, precision-ground, cylindrical, type Nreinforced core thickness, with crosswise grinding 135° according to DIN 1412 C (from 2 mm), diameter tolerance h8Bronze surfaceFor exceptional demands and precision work in handcraft and industry. For drilling in steel, VA-steel, cast steel, non-ferrous metals, plastics, special alloys, chrome vanadium steel up to 1100 N/mm² tensile strength25 pieces, in robust plastic storage caseØ 1 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 7.5 / 8 / 8.5 / 9 / 9.5 / 10 / 10.5 / 11 / 11.5 / 12 / 12.5 / 13 mm
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
- METABO Cordless DrillDeskripsi:-Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Push-In Battery LI-PowerDeskripsi:Intelligent battery management for long-lasting battery packs with a 3 year warrantyPermanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.No memory effectCapacity display with almost no self-dischargeExcellent environmental propertiesatribut:
- Battery Voltage (V): 12
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- METABO Set Mata Bor Beton Storage Case (Drill Bit Set)Deskripsi:Masonry drill bit for rotary and impact drillsMilled version, carbide insert 130°Robust versionSuitable for drilling in bricks, masonry, natural stone etc.8 pieces, in high-quality, robust plastic carry case in special Metabo design with extendable Euro slot punch; carbide masonry drill bit for drills and impact drills, milled version, suitable for drilling bricks, masonry, etc..Ø 3 / 4 / 5 / 5.5 / 6 / 7 / 8 / 10 mm
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- METABO Cordless Drill PowerMaxx (Mesin Bor Baterai)Deskripsi:Light compact drill/screwdriver with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulIntegrated LED work light with night light function for optimal brightness in the work areaHandy belt hook and bit holder can be fixed either on the right or left sideWith metaBOX, the intelligent solution for transport and storageScoope of delivery:Keyless chuckCharger SC 30metaBOX 118Belt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)atribut:
- Uncertainty of Measurement K (dB(A)): 3
- Uncertainty of Measurement K (m/s²): 1.5
- Battery Voltage (V): 12
- Adjustable Torque (N m): 0.5-5
- Battery Pack Capacity (Ah): 2x2
- Drill Steel (Ømm): 10
- Type of Battery Pack: Li-Power
- METABO Bevelling MachineDeskripsi:-Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
- NACHI Set Mata Bor Ironwork (Drill Bit Set)atribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- MILWAUKEE Screwdriver Bit Set (Mata Obeng)atribut:
- Impact Rated: Yes
- METABO Bit Roll-Up Case (Mata Obeng)Deskripsi:Consisting of: S 2 bitsL = 89 mm (6 pcs): PH 2 x 1, PH 3 x 1; PZ 1 x 1, PZ 2 x 1; T 20 x 1, T 25 x 1; SL 5.5 x 1Screwdriver handle x 1Bits made from chrome vanadium steel (S2 quality); bits with colour coding: for quick and easy finding of the right bit
Daftar Harga bits holder Terbaru October 2026
| METABO Set Mata Bor Assortment Storage Case (Drill Bit Set) | Rp459.900 |
| METABO Angle Grinder (Mesin Gerinda Tangan) | Rp1.399.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set) | Rp1.099.900 |
| METABO Core Drill HSS (Mata Bor Jet Broach) | Rp789.900 |
| METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai) | Rp3.999.900 |
| METABO Impact Drill (Mesin Bor Beton) | Rp3.199.900 |
| METABO Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp11.999.900 |
| METABO Set Mata Bor HSS-CO (Drill Bit Set) | Rp889.900 |
| METABO Hot Air Gun | Rp1.799.900 |
| METABO Cordless Drill | Rp7.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/boP107323420-1.jpg)
/5pP103564205-1.jpg)
/08P101006008-2.jpg)
/7sP107323280-1.jpg)
/poP107324924-1.jpg)
/axP103564393-1.jpg)
/9oP103564348-4.jpg)
/8gP107324304-1.jpg)



/P103084161-1.jpg)
/emP107324526-1.jpg)

/nzP107324863-1.jpg)

/n5P102407833-2.jpg)
/9xP103564357-1.jpg)
/d2P107298470-1.jpg)
/bpP107322421-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)